Hydraulic Filter, 3-1/8 x 8-1/4 In
Mfr # H9076
Zoro # G3522906
product price: $106.96
/ea
Free Shipping & Returns
Key Features
Width
3 1/8 in
Outside Dia.
3 1/8 in
Micron Rating
5
Height
8 1/4 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9076
Zoro #
G3522906
UPC #
791440029668
Country of Origin
Mexico
Dimensions
Width
3 1/8 in
Outside Dia.
3 1/8 in
Height
8 1/4 in
Length
8 1/4 in
Inside Dia.
1 11/16 in
Outside Diameter
3 1/8 in
Overall Height
8 1/4 in
Inside Diameter
1 11/16 in
Details
Item
Hydraulic Filter Element
Micron Rating
5
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Integral Gasket
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Pall
Absolute Filter Rating
20 micron
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9076
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 1/4 in, Length 8 1/4 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.