Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 8-31/32 In

  • Mfr # PT93-MPG

  • Zoro # G5830036


product price: $44.39
/ea

Key Features

Filter Design
Cartridge
Width
3 1/8 in
Height
8 31/32 in
Fluid Type
Hydraulic
Inside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT93-MPG
Zoro #
G5830036
UPC #
791440001190
Country of Origin
United States

Dimensions

Width
3 1/8 in
Height
8 31/32 in
Inside Dia.
1 7/8 in
Outside Dia.
3 1/8 in
Length
8 31/32 in
Overall Height
9 in
Outside Diameter
3 1/8 in
Overall Length
9 in
Inside Diameter
1 7/8 in
Overall Width
3 1/8 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
20
Includes
Reinforced Center Tube
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
For Use With
Caterpillar Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT93-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 20, Height 8 31/32 in, Length 8 31/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 7/8 in, Includes Reinforced Center Tube, For Use With Caterpillar Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.