Zoro Homepage

Hydraulic Filter, 3-1/8 x 8-3/8 In

  • Mfr # H9096

  • Zoro # G5628445


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Includes
(2) Integral Gaskets
Height
8 3/8 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Inside Dia.
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9096
Zoro #
G5628445
UPC #
791440029804
Country of Origin
United States

Dimensions

Height
8 3/8 in
Inside Dia.
1 23/32 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Length
8 3/8 in
Outside Diameter
3 1/8 in
Overall Height
8 3/8 in
Inside Diameter
1 3/4 in

Details

Micron Rating
5
Item
Hydraulic Filter Element
Includes
(2) Integral Gaskets
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
5 micron
Absolute Filter Rating
5 micron
Compatible Vehicle Make
Pall
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Media Material
Cellulose
Baldwin Interchange
H9096

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 3/8 in, Length 8 3/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 23/32 in, Includes (2) Integral Gaskets, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.