Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 9-17/32 In

  • Mfr # BT8886-MPG

  • Zoro # G0724184


product price: $85.94
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Length
9 17/32 in
Thread Size - Automotive Filters
2"
Width
3 1/8 in
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8886-MPG
Zoro #
G0724184
UPC #
791440065192
Country of Origin
United States

Dimensions

Length
9 17/32 in
Thread Size - Automotive Filters
2"
Width
3 1/8 in
Outside Dia.
3 1/8 in
Height
9 17/32 in
Thread Size
2-12
Outside Diameter
3 1/8 in
Overall Height
9 9/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Micron Rating
8
Filter Design
Spin-On
For Use With
Ag-Chem Ro-Gators, Caterpillar Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
8 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Compatible Vehicle Make
AG-Chem
Product Type
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
BT8886-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 9 17/32 in, Length 9 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes -, For Use With Ag-Chem Ro-Gators, Caterpillar Equipment, Thread Size 2-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.