Hydraulic Filter, 3-19/32 x 7-3/4 In
Mfr # PT9450-MPG
Zoro # G5396237
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Width
3 19/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Inside Dia.
1 29/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9450-MPG
Zoro #
G5396237
UPC #
791440091207
Country of Origin
United States
Dimensions
Width
3 19/32 in
Inside Dia.
1 29/32 in
Outside Dia.
3 19/32 in
Height
7 3/4 in
Length
7 3/4 in
Overall Width
3 5/8 in
Overall Length
7 3/4 in
Inside Diameter
1 15/16 in
Overall Height
7 3/4 in
Outside Diameter
3 5/8 in
Details
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(3) Gaskets Included, I. Gasket
Item
Hydraulic Filter Element
For Use With
Kalmar Lift Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9450-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 7 3/4 in, Length 7 3/4 in, Width 3 19/32 in, Outside Dia. 3 19/32 in, Inside Dia. 1 29/32 in, Includes (3) Gaskets Included, I. Gasket, For Use With Kalmar Lift Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.