Zoro Homepage

Hydraulic Filter, 3-21/32 x 12-15/32 In

  • Mfr # PT683

  • Zoro # G5575936


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
9.8
Outside Dia.
3 21/32 in
Inside Dia.
1 1/4 in, 1 7/8 in
Height
12 15/32 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT683
Zoro #
G5575936
UPC #
791440052987
Country of Origin
United States

Dimensions

Outside Dia.
3 21/32 in
Inside Dia.
1 1/4 in, 1 7/8 in
Height
12 15/32 in
Width
3 21/32 in
Length
12 15/32 in
Outside Diameter
3 11/16 in
Overall Height
12 1/2 in
Inside Diameter
1 1/4 in

Details

Micron Rating
9.8
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter
Description/Special Features
Wire Backed Hydraulic Element
Includes
Integral Gasket, Spring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Fairey-Arlon
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
9.8 micron
Standards
ISO 9001:2015
Baldwin Interchange
PT683

Description

Hydraulic Filter, Filter Design Cartridge, Wire Backed Hydraulic Element, Micron Rating 9.8, Height 12 15/32 in, Length 12 15/32 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Inside Dia. 1 1/4 in, 1 7/8 in, Includes Integral Gasket, Spring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.