Zoro Homepage

Hydraulic Filter, 3-21/32 x 18-1/2 In

  • Mfr # PT8394-MPG

  • Zoro # G1637036


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Width
3 21/32 in
Height
18 1/2 in
Inside Dia.
1 3/4 in
Length
18 1/2 in
Outside Dia.
3 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8394-MPG
Zoro #
G1637036
UPC #
791440051553
Country of Origin
United States

Dimensions

Width
3 21/32 in
Height
18 1/2 in
Inside Dia.
1 3/4 in
Length
18 1/2 in
Outside Dia.
3 21/32 in
Outside Diameter
3 11/16 in
Overall Height
18 1/2 in
Inside Diameter
1 3/4 in

Details

Includes
(2) Attached Grommet
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Micron Rating
18
Description/Special Features
Maximum Performance Glass hydraulic Element
Filter Design
Cartridge
Media Material
Cellulose
Compatible Vehicle Make
Parker Hannifin
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8394-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 18, Height 18 1/2 in, Length 18 1/2 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Inside Dia. 1 3/4 in, Includes (2) Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.