Hydraulic Filter, 3-21/32 x 5-5/8 In
Mfr # BT606-MPG
Zoro # G5709243
product price: $52.99
/eaKey Features
Width
3 21/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Length
5 5/8 in
Thread Size - Automotive Filters
31/32"
Filter Design
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT606-MPG
Zoro #
G5709243
UPC #
791440046467
Country of Origin
United States
Dimensions
Width
3 21/32 in
Length
5 5/8 in
Thread Size - Automotive Filters
31/32"
Height
5 5/8 in
Outside Dia.
3 21/32 in
Thread Size
31/32"
Outside Diameter
3 11/16 in
Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
3 11/16 in
Details
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Filter Design
Spin-On
Micron Rating
5
Includes
I. Gasket
Fluid Type
Hydraulic
For Use With
Sullair Compressors
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
BT606-MPG
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 5 5/8 in, Length 5 5/8 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Includes I. Gasket, For Use With Sullair Compressors, Thread Size 31/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.