Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-23/32 in. O.D.

  • Mfr # BT9471

  • Zoro # G9346014


product price: $29.29
/ea

Key Features

Height
4 3/16 in
Includes
40 psid Bypass Valve, Integral Gasket
Fluid Type
Hydraulic
Width
3 45/64 in
Micron Rating
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9471
Zoro #
G9346014
UPC #
791440092808
Country of Origin
United States

Dimensions

Height
4 3/16 in
Width
3 45/64 in
Outside Dia.
3 23/32 in
Length
3 45/64 in
Thread Size - Automotive Filters
M24 x 1.5mm
Thread Size
M24-1.50
Outside Diameter
3 3/4 in
Overall Height
4 3/16 in

Details

Includes
40 psid Bypass Valve, Integral Gasket
Item
Hydraulic Filter
Fluid Type
Hydraulic
Micron Rating
9.8
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Compatible Vehicle Make
Valtra
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Farm Equipment
Standards
ISO 9001:2015
Absolute Filter Rating
27 micron
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BT9471

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 4 3/16 in, Length 3 45/64 in, Width 3 45/64 in, Outside Dia. 3 23/32 in, Includes 40 psid Bypass Valve, Integral Gasket, Thread Size M24-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.