Hydraulic Filter, 3-23/32 x 10-7/8 In
Mfr # PT9359-MPG
Zoro # G5768156
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Height
10 7/8 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Length
10 7/8 in
Width
3 23/32 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9359-MPG
Zoro #
G5768156
UPC #
791440078017
Country of Origin
Canada
Dimensions
Height
10 7/8 in
Length
10 7/8 in
Width
3 23/32 in
Outside Dia.
3 23/32 in
Inside Dia.
1 29/32 in
Overall Width
3 3/4 in
Overall Length
10 7/8 in
Outside Diameter
3 3/4 in
Overall Height
10 7/8 in
Inside Diameter
1 15/16 in
Details
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
43.5 psid By-Pass Valve, Bail Handle, O-Ring Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9359-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 10 7/8 in, Length 10 7/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 29/32 in, Includes 43.5 psid By-Pass Valve, Bail Handle, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.