Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-23/32 x 5-15/32 In

  • Mfr # BT438

  • Zoro # G9524742


product price: $22.79
/ea

Key Features

Fluid Type
Hydraulic
Outside Dia.
3 23/32 in
Length
5 15/32 in
Includes
I. Gasket
Height
5 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT438
Zoro #
G9524742
UPC #
791440005211
Country of Origin
United States

Dimensions

Outside Dia.
3 23/32 in
Length
5 15/32 in
Height
5 15/32 in
Width
3 23/32 in
Thread Size - Automotive Filters
13/16"
Thread Size
13/16"
Overall Length
5 1/2 in
Overall Width
3 3/4 in
Overall Height
5 1/2 in
Outside Diameter
3 3/4 in

Details

Fluid Type
Hydraulic
Includes
I. Gasket
Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Micron Rating
9.8
Item
Hydraulic Filter
For Use With
Case, Hesston Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
BT438

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 5 15/32 in, Length 5 15/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes I. Gasket, For Use With Case, Hesston Equipment, Thread Size 13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.