Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-23/32 x 6-13/16 In

  • Mfr # BT9321

  • Zoro # G5792324


product price: $19.19
/ea

Key Features

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Includes
Integral Gasket
Height
6 13/16 in
Outside Dia.
3 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9321
Zoro #
G5792324
UPC #
791440073586
Country of Origin
Italy

Dimensions

Height
6 13/16 in
Outside Dia.
3 23/32 in
Length
6 13/16 in
Width
3 23/32 in
Thread Size - Automotive Filters
1-1/8"
Thread Size
1 1/8"-16
Overall Height
6 13/16 in
Outside Diameter
3 3/4 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
Includes
Integral Gasket
Item
Hydraulic Filter
Filter Design
Spin-On
For Use With
Kobelco Excavators, Kubota Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Type
Construction Equipment
Compatible Vehicle Make
Kobelco, Kubota
Baldwin Interchange
BT9321

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Height 6 13/16 in, Length 6 13/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, For Use With Kobelco Excavators, Kubota Equipment, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.