Zoro Homepage

Hydraulic Filter, 3-23/32 x 6-23/32 In

  • Mfr # BT8512

  • Zoro # G1177766


product price: $72.29
/ea

Key Features

Width
3 23/32 in
Thread Size - Automotive Filters
1"
Includes
40 psid Bypass Valve, G401 Integral Gasket
Filter Design
Spin-On
Outside Dia.
3 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8512
Zoro #
G1177766
UPC #
791440064836
Country of Origin
United States

Dimensions

Width
3 23/32 in
Thread Size - Automotive Filters
1"
Outside Dia.
3 23/32 in
Height
6 23/32 in
Length
6 23/32 in
Thread Size
1-12
Outside Diameter
3 3/4 in
Overall Height
6 3/4 in

Details

Includes
40 psid Bypass Valve, G401 Integral Gasket
Item
Hydraulic Filter
Filter Design
Spin-On
Micron Rating
20
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Spin-on
For Use With
Claas, Hamm, Liebherr Equipment
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Claas, Hamm, Liebherr
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
45 micron
Baldwin Interchange
BT8512

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 6 23/32 in, Length 6 23/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes 40 psid Bypass Valve, G401 Integral Gasket, For Use With Claas, Hamm, Liebherr Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.