Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-23/32 x 7-7/32 In

  • Mfr # BT8347

  • Zoro # G6199277


product price: $33.89
/ea

Key Features

Includes
G401 Integral Gasket
Height
7 7/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Thread Size - Automotive Filters
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8347
Zoro #
G6199277
UPC #
791440038295
Country of Origin
United States

Dimensions

Height
7 7/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Thread Size - Automotive Filters
1"
Length
7 7/32 in
Thread Size
1-12
Outside Diameter
3 3/4 in
Overall Height
7 1/4 in

Details

Includes
G401 Integral Gasket
Item
Hydraulic Filter
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Filter Design
Spin-On
Micron Rating
7
For Use With
John Deere Tractors
Absolute Filter Rating
30 micron
Nominal Filter Rating
12 micron
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Make
John Deere
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Baldwin Interchange
BT8347

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 12, Height 7 7/32 in, Length 7 7/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes G401 Integral Gasket, For Use With John Deere Tractors, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.