Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-23/32 x 8-1/8 In

  • Mfr # BT8497-MPG

  • Zoro # G5554787


product price: $45.19
/ea

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on
Includes
I. Gasket
Length
8 1/8 in
Width
3 23/32 in
Outside Dia.
3 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8497-MPG
Zoro #
G5554787
UPC #
791440062856
Country of Origin
Mexico

Dimensions

Length
8 1/8 in
Width
3 23/32 in
Outside Dia.
3 23/32 in
Thread Size - Automotive Filters
1"
Height
8 1/8 in
Thread Size
1"
Overall Width
3 3/4 in
Overall Length
8 1/8 in
Overall Height
8 1/8 in
Outside Diameter
3 3/4 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on
Includes
I. Gasket
Fluid Type
Hydraulic
Filter Design
Spin-On
Item
Hydraulic Filter
For Use With
John Deere Skidders
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8497-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Wire Mesh Supported Maximum Performance Glass Hydraulic Spin-on, Height 8 1/8 in, Length 8 1/8 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes I. Gasket, For Use With John Deere Skidders, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.