Hydraulic Filter, 3-23/32 x 8-3/16 In
Mfr # BT8444
Zoro # G6214327
product price: $44.05
/eaKey Features
Fluid Type
Hydraulic
Height
8 3/16 in
Thread Size - Automotive Filters
1"
Width
3 23/32 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8444
Zoro #
G6214327
UPC #
791440059610
Country of Origin
United States
Dimensions
Height
8 3/16 in
Thread Size - Automotive Filters
1"
Width
3 23/32 in
Length
8 3/16 in
Outside Dia.
3 23/32 in
Thread Size
1-12
Outside Diameter
3 3/4 in
Overall Height
8 3/16 in
Details
Fluid Type
Hydraulic
Item
Hydraulic Filter
Includes
Integral Gasket
Description/Special Features
Hydraulic Spin-on
Micron Rating
9.8
Filter Design
Spin-On
For Use With
Dynapac Rollers
Media Material
Cellulose
Compatible Vehicle Make
Dynapac
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
9.8 micron
Absolute Filter Rating
27 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
BT8444
Description
Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 8 3/16 in, Length 8 3/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes Integral Gasket, For Use With Dynapac Rollers, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.