Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 3-23/32 x 9-1/16 In PT8378-MPG

Hydraulic Filter, 3-23/32 x 9-1/16 In (Discontinued)

  • Mfr # PT8378-MPG
  • Zoro # G5642147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8378-MPG
Zoro #
G5642147
UPC #
791440048676
Country of Origin
United States

Dimensions

Inside Dia.
1 23/32 in
Height
9 1/16 in
Width
3 23/32 in
Outside Dia.
3 23/32 in
Length
9 1/16 in
Overall Length
9 1/16 in
Outside Diameter
3 23/32 in
Overall Height
9 1/16 in
Inside Diameter
1 23/32 in
Overall Width
3 23/32 in

Details

Includes
Grommet Attached
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
9.8
Fluid Type
Hydraulic
Item
Hydraulic Filter
Filter Design
Cartridge
For Use With
Leach Packers
Absolute Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 9.8, Height 9 1/16 in, Length 9 1/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 23/32 in, Includes Grommet Attached, For Use With Leach Packers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.