Zoro Homepage

Hydraulic Filter, 3-23/32 x 9-3/16 In

  • Mfr # PT8404-MPG

  • Zoro # G5774307


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Inside Dia.
1 15/16 in
Filter Design
Cartridge
Outside Dia.
3 23/32 in
Width
3 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8404-MPG
Zoro #
G5774307
UPC #
791440052284
Country of Origin
Japan

Dimensions

Inside Dia.
1 15/16 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
9 3/16 in
Length
9 3/16 in
Overall Length
9 3/16 in
Overall Height
9 3/16 in
Outside Diameter
3 3/4 in
Overall Width
3 3/4 in
Inside Diameter
1 15/16 in

Details

Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
12
Description/Special Features
Maximum Performance Glass Hydraulic Element
Includes
Attached Gasket
For Use With
Kobelco, MDI/Yutani Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
12 micron
Baldwin Interchange
PT8404-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 12, Height 9 3/16 in, Length 9 3/16 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Inside Dia. 1 15/16 in, Includes Attached Gasket, For Use With Kobelco, MDI/Yutani Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.