Hydraulic Filter, 3-25/32 x 12-15/16 In
Mfr # PT9432-MPG
Zoro # G5597322
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Height
12 15/16 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Micron Rating
8
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9432-MPG
Zoro #
G5597322
UPC #
791440087910
Country of Origin
United States
Dimensions
Height
12 15/16 in
Length
12 15/16 in
Inside Dia.
2 1/8 in
Width
3 25/32 in
Outside Dia.
3 25/32 in
Inside Diameter
3 13/16 in
Overall Width
3 13/16 in
Outside Diameter
2 1/8 in
Overall Length
12 15/16 in
Overall Height
12 15/16 in
Details
Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Micron Rating
8
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
(2) Gaskets Included, Viton Gasket
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9432-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 12 15/16 in, Length 12 15/16 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Inside Dia. 2 1/8 in, Includes (2) Gaskets Included, Viton Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.