Zoro Homepage

Hydraulic Filter, 3-25/32 x 13-3/16 In

  • Mfr # H9058

  • Zoro # G5745214


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Width
3 25/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Length
13 3/16 in
Filter Design
Cartridge
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9058
Zoro #
G5745214
UPC #
791440029569
Country of Origin
United States

Dimensions

Width
3 25/32 in
Length
13 3/16 in
Height
13 3/16 in
Outside Dia.
3 25/32 in
Inside Dia.
2 3/16 in
Overall Height
13 3/16 in
Inside Diameter
2 3/16 in
Outside Diameter
3 13/16 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Micron Rating
5
Fluid Type
Hydraulic
Includes
(2) Integral Gaskets
Item
Hydraulic Filter Element
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Make
Pall
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9058

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 13 3/16 in, Length 13 3/16 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Inside Dia. 2 3/16 in, Includes (2) Integral Gaskets, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.