Zoro Homepage

Hydraulic Filter, 3-25/32 x 16-13/16 In

  • Mfr # PT319-MPG

  • Zoro # G0932355


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2 3/16 in
Filter Design
Cartridge
Width
3 25/32 in
Outside Dia.
3 25/32 in
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT319-MPG
Zoro #
G0932355
UPC #
791440003804
Country of Origin
United States

Dimensions

Inside Dia.
2 3/16 in
Width
3 25/32 in
Outside Dia.
3 25/32 in
Height
16 13/16 in
Length
16 13/16 in
Overall Width
3 13/16 in
Overall Height
16 13/16 in
Outside Diameter
3 13/16 in
Overall Length
16 13/16 in
Inside Diameter
2 3/16 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
For Use With
Allison Transmissions
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT319-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 16 13/16 in, Length 16 13/16 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Inside Dia. 2 3/16 in, Includes -, For Use With Allison Transmissions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.