Hydraulic Filter, 3-25/32 x 16-7/8 In
Mfr # PT8447-MPG
Zoro # G5600655
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Length
16 7/8 in
Fluid Type
Hydraulic
Outside Dia.
3 25/32 in
Micron Rating
23
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8447-MPG
Zoro #
G5600655
UPC #
791440059870
Country of Origin
United States
Dimensions
Length
16 7/8 in
Outside Dia.
3 25/32 in
Height
16 7/8 in
Inside Dia.
2 7/32 in
Width
3 25/32 in
Outside Diameter
3 13/16 in
Overall Height
16 7/8 in
Inside Diameter
2 1/4 in
Details
Fluid Type
Hydraulic
Micron Rating
23
Includes
Integral Gasket
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass hydraulic Element
For Use With
CMI Slip Form Paver, Rotomill
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
CMI, Rotomill
Standards
ISO 9001:2015
Media Material
Cellulose
Absolute Filter Rating
5 micron
Product Type
Hydraulic Filter
Nominal Filter Rating
23 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT8447-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 23, Height 16 7/8 in, Length 16 7/8 in, Width 3 25/32 in, Outside Dia. 3 25/32 in, Inside Dia. 2 7/32 in, Includes Integral Gasket, For Use With CMI Slip Form Paver, Rotomill, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.