Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-29/32 in. O.D.

  • Mfr # PT9488-MPG

  • Zoro # G9345777


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Length
5 1/8 in
Height
18 1/2 in
Width
5 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9488-MPG
Zoro #
G9345777
UPC #
791440093959
Country of Origin
United States

Dimensions

Length
5 1/8 in
Height
18 1/2 in
Width
5 7/64 in
Outside Dia.
3 29/32 in
Overall Height
18 1/2 in
Outside Diameter
3 15/16 in
Overall Width
5 1/8 in
Overall Length
5 1/8 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9488-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 18 1/2 in, Length 5 1/8 in, Width 5 7/64 in, Outside Dia. 3 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.