Zoro Homepage

Hydraulic Filter, 3-29/32 x 18-1/2 In

  • Mfr # PT8517-MPG

  • Zoro # G5600716


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
3 29/32 in
Height
18 1/2 in
Filter Design
Cartridge
Length
18 1/2 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8517-MPG
Zoro #
G5600716
UPC #
791440066250
Country of Origin
United States

Dimensions

Width
3 29/32 in
Height
18 1/2 in
Length
18 1/2 in
Outside Dia.
3 29/32 in
Inside Dia.
1 5/8 in, 1 27/32 in
Overall Height
18 1/2 in
Inside Diameter
1 5/8 in
Outside Diameter
3 15/16 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Micron Rating
8
Includes
ES1039 Attached End Seals, G310 Attached Gasket
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
8 micron
Compatible Vehicle Make
Blount
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
PT8517-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 18 1/2 in, Length 18 1/2 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 5/8 in, 1 27/32 in, Includes ES1039 Attached End Seals, G310 Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.