Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-29/32 x 8-29/32 In

  • Mfr # PT8997-MPG

  • Zoro # G512354063


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Attached Spring
Fluid Type
Hydraulic
Includes
Bypass Valve, O-Ring
Filter Design
Cartridge
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8997-MPG
Zoro #
G512354063
UPC #
791440070561
Country of Origin
Unknown

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Attached Spring
Fluid Type
Hydraulic
Item
hydraulic filter
Includes
Bypass Valve, O-Ring
Filter Design
Cartridge
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
MP Filtri
Compatible Fluid Type
Hydraulic Fluid

Description

Maximum Performance Glass Hydraulic Element With Bail Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.