Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 3-29/32 x 8-29/32 In PT8997-MPG

Hydraulic Filter, 3-29/32 x 8-29/32 In (Discontinued)

  • Mfr # PT8997-MPG
  • Zoro # G5616931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8997-MPG
Zoro #
G5616931
UPC #
791440070561
Country of Origin
Italy

Dimensions

Outside Dia.
3 29/32 in
Height
8 29/32 in
Inside Dia.
1 9/16 in
Length
8 29/32 in
Width
3 29/32 in
Overall Height
8 29/32 in
Outside Diameter
3 29/32 in
Inside Diameter
1 9/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Attached Spring
Includes
Bypass Valve, O-Ring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
MP Filtri
Media Material
Cellulose
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element with Attached Spring, Height 8 29/32 in, Length 8 29/32 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 9/16 in, Includes Bypass Valve, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.