Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-29/32 x 8-5/8 In

  • Mfr # PT9181

  • Zoro # G4465702


product price: $56.69
/ea

Key Features

Height
8 5/8 in
Description/Special Features
Hydraulic Element with Attached Spring
Filter Design
Cartridge
Length
8 5/8 in
Width
3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9181
Zoro #
G4465702
UPC #
791440071186
Country of Origin
Italy

Dimensions

Height
8 5/8 in
Length
8 5/8 in
Width
3 29/32 in
Outside Dia.
3 29/32 in
Inside Dia.
1 25/32 in
Overall Height
8 5/8 in
Inside Diameter
1 13/16 in
Outside Diameter
3 15/16 in

Details

Description/Special Features
Hydraulic Element with Attached Spring
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
O-Ring, Bypass Valve
For Use With
Telesco Pelle Loaders
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Standards
ISO 9001:2015
Fleetguard
HF35209
Baldwin Interchange
PT9181

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 8 5/8 in, Length 8 5/8 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 25/32 in, Includes O-Ring, Bypass Valve, For Use With Telesco Pelle Loaders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.