Zoro Homepage

Hydraulic Filter, 3-29/32 x 8-7/8 In

  • Mfr # PT9227

  • Zoro # G5575455


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Includes
25 psid By-Pass Valve, O-Ring Included
Height
8 7/8 in
Length
8 7/8 in
Inside Dia.
1 9/16 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9227
Zoro #
G5575455
UPC #
791440071643
Country of Origin
Italy

Dimensions

Height
8 7/8 in
Length
8 7/8 in
Inside Dia.
1 9/16 in
Outside Dia.
3 29/32 in
Width
3 29/32 in
Overall Height
8 7/8 in
Inside Diameter
1 9/16 in
Overall Width
3 15/16 in
Outside Diameter
3 15/16 in
Overall Length
8 7/8 in

Details

Includes
25 psid By-Pass Valve, O-Ring Included
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9227

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 8 7/8 in, Length 8 7/8 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 9/16 in, Includes 25 psid By-Pass Valve, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.