Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-29/32 x 9-1/4 In

  • Mfr # PT9297-MPG

  • Zoro # G5744033


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
9 1/4 in
Length
9 1/4 in
Inside Dia.
1 5/8 in
Fluid Type
Hydraulic
Outside Dia.
3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9297-MPG
Zoro #
G5744033
UPC #
791440073807
Country of Origin
Italy

Dimensions

Height
9 1/4 in
Length
9 1/4 in
Inside Dia.
1 5/8 in
Outside Dia.
3 29/32 in
Width
3 29/32 in
Overall Height
9 1/4 in
Inside Diameter
1 5/8 in
Outside Diameter
3 15/16 in

Details

Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Stauff
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT9297-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 9 1/4 in, Length 9 1/4 in, Width 3 29/32 in, Outside Dia. 3 29/32 in, Inside Dia. 1 5/8 in, Includes -, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.