Zoro Homepage

Hydraulic Filter, 3-3/32 x 10-1/4 In

  • Mfr # PT9409-MPG

  • Zoro # G5523077


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-Rings
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
Height
10 1/4 in
Micron Rating
8
Outside Dia.
3 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9409-MPG
Zoro #
G5523077
UPC #
791440082809
Country of Origin
United States

Dimensions

Height
10 1/4 in
Outside Dia.
3 3/32 in
Inside Dia.
1 21/32 in
Width
3 3/32 in
Length
10 1/4 in
Overall Length
10 1/4 in
Overall Height
10 1/4 in
Overall Width
3 1/8 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in

Details

Includes
(2) O-Rings
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
Micron Rating
8
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
For Use With
John Deere Tractors
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
8 micron
Baldwin Interchange
PT9409-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 10 1/4 in, Length 10 1/4 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 21/32 in, Includes (2) O-Rings, For Use With John Deere Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.