Zoro Homepage

Hydraulic Filter, 3-3/32 x 12-7/8 In

  • Mfr # PT317-MPG

  • Zoro # G5490816


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Includes
O-Ring Attached
Filter Design
Cartridge
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT317-MPG
Zoro #
G5490816
UPC #
791440003781
Country of Origin
United States

Dimensions

Outside Dia.
3 3/32 in
Inside Dia.
1 11/16 in
Width
3 3/32 in
Height
12 7/8 in
Length
12 7/8 in
Overall Height
12 7/8 in
Overall Width
3 1/8 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in
Overall Length
12 7/8 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Includes
O-Ring Attached
Filter Design
Cartridge
Micron Rating
5
Item
Hydraulic Filter Element
For Use With
Allison Transmissions
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT317-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 12 7/8 in, Length 12 7/8 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 11/16 in, Includes O-Ring Attached, For Use With Allison Transmissions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.