Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/32 x 8-3/16 In

  • Mfr # H9076-V

  • Zoro # G5709943


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3 3/32 in
Length
8 3/16 in
Fluid Type
Hydraulic
Height
8 3/16 in
Inside Dia.
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9076-V
Zoro #
G5709943
UPC #
791440075764
Country of Origin
United States

Dimensions

Outside Dia.
3 3/32 in
Length
8 3/16 in
Height
8 3/16 in
Inside Dia.
1 21/32 in
Width
3 3/32 in
Overall Width
3 1/8 in
Inside Diameter
1 11/16 in
Overall Height
8 3/16 in
Outside Diameter
3 1/8 in
Overall Length
8 3/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
Viton Gasket For High Heat Applications Included
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9076-V

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 3/16 in, Length 8 3/16 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 21/32 in, Includes Viton Gasket For High Heat Applications Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.