Hydraulic Filter, 3-3/32 x 8-3/16 In
Mfr # PT685-MPG
Zoro # G5525913
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Width
3 3/32 in
Length
8 3/16 in
Description/Special Features
Hydraulic Element
Height
8 3/16 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT685-MPG
Zoro #
G5525913
UPC #
791440007611
Country of Origin
United States
Dimensions
Width
3 3/32 in
Length
8 3/16 in
Height
8 3/16 in
Outside Dia.
3 3/32 in
Inside Dia.
1 11/16 in
Overall Length
8 3/16 in
Inside Diameter
1 11/16 in
Overall Width
3 1/8 in
Overall Height
8 3/16 in
Outside Diameter
3 1/8 in
Details
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
O-Ring Attached
Micron Rating
23
Item
Hydraulic Filter Element
For Use With
Ford Loaders
Absolute Filter Rating
23 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT685-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 8 3/16 in, Length 8 3/16 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 1 11/16 in, Includes O-Ring Attached, For Use With Ford Loaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.