
Hydraulic Filter, 3-3/4 x 6-1/8 In
Mfr # BT8845
Zoro # G212353779
product price: $64.99
/eaKey Features
Micron Rating
9.8
Includes
I. Gasket
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8845
Zoro #
G212353779
UPC #
791440042629
Country of Origin
Unknown
Details
Micron Rating
9.8
Includes
I. Gasket
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Item
hydraulic filter
For Use With
Caterpillar, Dynapac Equipment
Absolute Filter Rating
9.8 micron
Compatible Fluid Type
Hydraulic Fluid
Description
Hydraulic Filter,Spin-On,6-1/8" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.