Zoro Homepage

Hydraulic Filter, 3-3/4 x 6-1/8 In

  • Mfr # BT8846

  • Zoro # G3134232


product price: $65.59
/ea

Key Features

Width
3 3/4 in
Description/Special Features
Hydraulic Spin-on
Includes
Attached Gasket
Filter Design
Spin-On
Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8846
Zoro #
G3134232
UPC #
791440045934
Country of Origin
United States

Dimensions

Width
3 3/4 in
Outside Dia.
3 3/4 in
Length
6 1/8 in
Height
6 1/8 in
Thread Size - Automotive Filters
1-3/8"
Thread Size
1 3/8"-12
Outside Diameter
3 3/4 in
Overall Height
6 1/8 in

Details

Description/Special Features
Hydraulic Spin-on
Includes
Attached Gasket
Filter Design
Spin-On
Micron Rating
5
Item
Hydraulic Filter
Fluid Type
Hydraulic
For Use With
Case, Ditch Witch, Magnum, Vermeer Equipment
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Compatible Vehicle Make
Case IH, Ditch Witch, Magnum, Vermeer
Baldwin Interchange
BT8846

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With Case, Ditch Witch, Magnum, Vermeer Equipment, Thread Size 1 3/8 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.