Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/4 x 6-1/8 In

  • Mfr # PT8345

  • Zoro # G5618767


product price: $30.49
/ea

Key Features

Includes
Attached End Seals, Attached Grommet
Fluid Type
Hydraulic
Filter Design
Cartridge
Length
6 1/8 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8345
Zoro #
G5618767
UPC #
791440038073
Country of Origin
United States

Dimensions

Length
6 1/8 in
Width
3 3/4 in
Height
6 1/8 in
Inside Dia.
19/32 in
Outside Dia.
3 3/4 in
Overall Height
6 1/8 in
Inside Diameter
5/8 in
Outside Diameter
3 3/4 in

Details

Includes
Attached End Seals, Attached Grommet
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Micron Rating
23
Description/Special Features
Hydraulic Element
For Use With
Kobelco Loaders
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Kobelco
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
18 micron
Absolute Filter Rating
40 micron
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Baldwin Interchange
PT8345

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 19/32 in, Includes Attached End Seals, Attached Grommet, For Use With Kobelco Loaders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.