Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/4 x 6-3/32 In

  • Mfr # BT8841MPG

  • Zoro # G0920762


product price: $65.59
/ea

Key Features

Thread Size - Automotive Filters
1-3/8"
Width
3 3/4 in
Filter Design
Spin-On
Height
6 3/32 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8841MPG
Zoro #
G0920762
UPC #
791440046917
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-3/8"
Width
3 3/4 in
Height
6 3/32 in
Length
6 3/32 in
Outside Dia.
3 3/4 in
Thread Size
1 3/8"-12
Outside Diameter
3 3/4 in
Overall Height
6 1/8 in

Details

Filter Design
Spin-On
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Micron Rating
5
Includes
Attached Gasket
Item
Hydraulic Filter
For Use With
J.C. Bamford, John Deere, Komatsu Equipment, Ingersoll-Rand Compressors
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
JCB, John Deere, Komatsu
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Nominal Filter Rating
5 micron
Product Type
Hydraulic Filter
Absolute Filter Rating
20 micron
Baldwin Interchange
BT8841MPG
Fleetguard
HF6554

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 3/32 in, Length 6 3/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Attached Gasket, For Use With J.C. Bamford, John Deere, Komatsu Equipment, Ingersoll-Rand Compressors, Thread Size 1 3/8 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.