Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/4 x 6-3/32 In

  • Mfr # BT8849-MPG

  • Zoro # G5506417


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Includes
I. Gasket
Length
6 3/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8849-MPG
Zoro #
G5506417
UPC #
791440055735
Country of Origin
United States

Dimensions

Length
6 3/32 in
Width
3 3/4 in
Thread Size - Automotive Filters
1-3/8"
Outside Dia.
3 3/4 in
Height
6 3/32 in
Thread Size
1-3/8"
Outside Diameter
3 3/4 in
Overall Width
3 3/4 in
Overall Height
6 1/8 in
Overall Length
6 1/8 in

Details

Micron Rating
5
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
BT8849-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 3/32 in, Length 6 3/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes I. Gasket, Thread Size 1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.