Zoro Homepage

Hydraulic Filter, 3-3/4 x 8-1/32 In

  • Mfr # BT9422

  • Zoro # G1504912


product price: $64.99
/ea

Key Features

Micron Rating
5
Height
8 1/32 in
Fluid Type
Hydraulic
Includes
Integral Gasket, M24 x 1.5 Stud Thread
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9422
Zoro #
G1504912
UPC #
791440086814
Country of Origin
United States

Dimensions

Height
8 1/32 in
Width
3 3/4 in
Outside Dia.
3 3/4 in
Length
8 1/32 in
Outside Diameter
3 3/4 in
Overall Height
8 1/16 in

Details

Micron Rating
5
Fluid Type
Hydraulic
Item
Hydraulic Filter
Includes
Integral Gasket, M24 x 1.5 Stud Thread
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Vehicle Make
John Deere
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
25 micron
Nominal Filter Rating
5 micron
Media Material
Cellulose
Product Type
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 8 1/32 in, Length 8 1/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Integral Gasket, M24 x 1.5 Stud Thread, For Use With John Deere Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.