Zoro Homepage

Hydraulic Filter, 3-3/4 x 9-19/32 In

  • Mfr # BT8855-MPG

  • Zoro # G712353811


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Fluid Type
Hydraulic
Micron Rating
5
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8855-MPG
Zoro #
G712353811
UPC #
791440055742
Country of Origin
Unknown

Details

Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Fluid Type
Hydraulic
Micron Rating
5
Filter Design
Spin-On
Item
hydraulic filter
For Use With
Various Hydraulic Applications
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron

Description

Max. Perf. Glass Hydraulic Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.