Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/8 x 4-1/8 In

  • Mfr # PT9394-MPG

  • Zoro # G5499173


product price: $28.39
/ea

Key Features

Width
3 3/8 in
Description/Special Features
Wire Supported Maximum Performance Glass Power Steering Element
Inside Dia.
13/16 in
Filter Design
Cartridge
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9394-MPG
Zoro #
G5499173
UPC #
791440080720
Country of Origin
United States

Dimensions

Width
3 3/8 in
Inside Dia.
13/16 in
Outside Dia.
3 3/8 in
Height
4 1/8 in
Length
4 1/8 in
Overall Height
4 1/8 in
Inside Diameter
13/16 in
Outside Diameter
3 3/8 in

Details

Item
Hydraulic Filter Element
Description/Special Features
Wire Supported Maximum Performance Glass Power Steering Element
Filter Design
Cartridge
Includes
(2) Attached Grommet
Micron Rating
20
Fluid Type
Hydraulic
Features
Inside-Out Flow Direction
For Use With
Kenworth, Mack Trucks
Standards
ISO 9001:2015
Product Type
Power Steering Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
20 micron
Compatible Vehicle Type
Trucks
Nominal Filter Rating
5 micron
Compatible Fluid Type
Power Steering Fluid
Compatible Vehicle Make
Kenworth, Mack
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT9394-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Power Steering Element, Micron Rating 20, Height 4 1/8 in, Length 4 1/8 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 13/16 in, Includes (2) Attached Grommet, For Use With Kenworth, Mack Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.