Hydraulic Filter, 3-3/8 x 5-15/32 In
Mfr # PT9278
Zoro # G5809851
product price: $57.59
/eaKey Features
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Length
5 15/32 in
Description/Special Features
Wire Mesh Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9278
Zoro #
G5809851
UPC #
791440074422
Country of Origin
Italy
Dimensions
Length
5 15/32 in
Width
3 3/8 in
Thread Size - Automotive Filters
1-1/2"
Outside Dia.
3 3/8 in
Height
5 15/32 in
Thread Size
1 1/2"
Outside Diameter
3 3/8 in
Overall Length
5 1/2 in
Overall Width
3 3/8 in
Overall Height
5 1/2 in
Details
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Description/Special Features
Wire Mesh Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9278
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 5 15/32 in, Length 5 15/32 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.