Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/8 x 7-7/16 In

  • Mfr # PT562-10

  • Zoro # G5637782


product price: $44.39
/ea

Key Features

Includes
(2) I. Gaskets
Filter Design
Cartridge
Micron Rating
20
Description/Special Features
Hydraulic Element
Inside Dia.
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT562-10
Zoro #
G5637782
UPC #
791440006454
Country of Origin
United States

Dimensions

Inside Dia.
1 7/8 in
Height
7 7/16 in
Length
7 7/16 in
Width
3 3/8 in
Outside Dia.
3 3/8 in
Inside Diameter
1 7/8 in
Outside Diameter
3 3/8 in
Overall Height
7 7/16 in
Overall Length
7 7/16 in
Overall Width
3 3/8 in

Details

Includes
(2) I. Gaskets
Filter Design
Cartridge
Micron Rating
20
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Insley Shovels
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT562-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 7/16 in, Length 7 7/16 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Inside Dia. 1 7/8 in, Includes (2) I. Gaskets, For Use With Insley Shovels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.