Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-3/8 x 7-7/8 In

  • Mfr # PT9279

  • Zoro # G5688024


product price: $70.15
/ea

Key Features

Length
7 7/8 in
Height
7 7/8 in
Description/Special Features
Wire Mesh Hydraulic Element
Width
3 3/8 in
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9279
Zoro #
G5688024
UPC #
791440074439
Country of Origin
Italy

Dimensions

Length
7 7/8 in
Height
7 7/8 in
Width
3 3/8 in
Outside Dia.
3 3/8 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"
Overall Height
7 7/8 in
Outside Diameter
3 3/8 in
Overall Width
3 3/8 in
Overall Length
7 7/8 in

Details

Description/Special Features
Wire Mesh Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9279

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Width 3 3/8 in, Outside Dia. 3 3/8 in, Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.