Zoro Homepage

Hydraulic Filter, 3-5/16 x 7-7/8 In

  • Mfr # PT9224

  • Zoro # G5491105


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Width
3 5/16 in
Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Length
7 7/8 in
Description/Special Features
Wire Mesh Hydraulic Element
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9224
Zoro #
G5491105
UPC #
791440071612
Country of Origin
Italy

Dimensions

Width
3 5/16 in
Length
7 7/8 in
Outside Dia.
3 5/16 in
Height
7 7/8 in
Thread Size - Automotive Filters
1-1/2"
Thread Size
1 1/2"
Overall Width
3 5/16 in
Overall Height
7 7/8 in
Outside Diameter
3 5/16 in
Overall Length
7 7/8 in

Details

Includes
Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications
Description/Special Features
Wire Mesh Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9224

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Includes Threaded Hex Nut For Removal, Viton O-Ring For High Heat Applications, Thread Size 1 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.