Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-5/32 x 12-15/16 In

  • Mfr # PT9559-MPG

  • Zoro # G0732925


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
O-Ring
Width
3 5/32 in
Inside Dia.
1 9/16 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Height
12 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9559-MPG
Zoro #
G0732925
UPC #
791440085824
Country of Origin
United States

Dimensions

Width
3 5/32 in
Inside Dia.
1 9/16 in
Height
12 15/16 in
Outside Dia.
3 5/32 in
Length
12 15/16 in
Inside Diameter
1 9/16 in
Outside Diameter
3 3/16 in
Overall Height
12 15/16 in

Details

Includes
O-Ring
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
5
Features
Inside-Out Flow Direction
For Use With
Euclid, Hitachi Dump Trucks
Compatible Vehicle Make
Euclid, Hitachi
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Baldwin Interchange
PT9559-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 12 15/16 in, Length 12 15/16 in, Width 3 5/32 in, Outside Dia. 3 5/32 in, Inside Dia. 1 9/16 in, Includes O-Ring, For Use With Euclid, Hitachi Dump Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.