Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-5/32 x 8-1/4 In

  • Mfr # H9092

  • Zoro # G5731293


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Length
8 1/4 in
Height
8 1/4 in
Width
3 5/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Outside Dia.
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9092
Zoro #
G5731293
UPC #
791440029774
Country of Origin
United States

Dimensions

Length
8 1/4 in
Height
8 1/4 in
Width
3 5/32 in
Outside Dia.
3 5/32 in
Inside Dia.
1 11/16 in
Overall Length
8 1/4 in
Overall Height
8 1/4 in
Overall Width
3 3/16 in
Outside Diameter
3 3/16 in
Inside Diameter
1 11/16 in

Details

Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
I. Gasket, Reinforced Center Tube
Fluid Type
Hydraulic
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9092

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 1/4 in, Length 8 1/4 in, Width 3 5/32 in, Outside Dia. 3 5/32 in, Inside Dia. 1 11/16 in, Includes I. Gasket, Reinforced Center Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.