Zoro Homepage

Hydraulic Filter, 3-7/16 x 4-3/16 In

  • Mfr # PT9374

  • Zoro # G5557824


product price: $27.39
/ea

Key Features

Height
4 3/16 in
Includes
Grommet Attached
Fluid Type
Hydraulic
Width
3 7/16 in
Outside Dia.
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9374
Zoro #
G5557824
UPC #
791440078888
Country of Origin
United States

Dimensions

Height
4 3/16 in
Width
3 7/16 in
Outside Dia.
3 7/16 in
Inside Dia.
23/32 in
Length
4 3/16 in
Overall Length
4 3/16 in
Inside Diameter
3/4 in
Overall Width
3 7/16 in
Outside Diameter
3 7/16 in
Overall Height
4 3/16 in

Details

Includes
Grommet Attached
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
40
Description/Special Features
Hydraulic Element
For Use With
Scania Trucks
Absolute Filter Rating
40 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9374

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 40, Height 4 3/16 in, Length 4 3/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 23/32 in, Includes Grommet Attached, For Use With Scania Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.