Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-7/32 x 4-3/16 In

  • Mfr # PT9416-MPG KIT

  • Zoro # G5826922


product price: $108.24
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Height
4 3/16 in
Width
3 7/32 in
Includes
(2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton
Description/Special Features
Set of 2 Wire Mesh Supported Maximum Performance Glass Transmission Elements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9416-MPG KIT
Zoro #
G5826922
UPC #
791440079229
Country of Origin
Mexico

Dimensions

Height
4 3/16 in
Width
3 7/32 in
Length
4 3/16 in
Inside Dia.
1 1/2 in
Outside Dia.
3 7/32 in
Inside Diameter
1 9/16 in
Outside Diameter
3 1/4 in
Overall Height
4 3/16 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
(2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton
Description/Special Features
Set of 2 Wire Mesh Supported Maximum Performance Glass Transmission Elements
Fluid Type
Hydraulic
Micron Rating
40
For Use With
Allison World Transmissions with 2 In. or 7 In. Sump
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Nominal Filter Rating
17 micron
Compatible Vehicle Make
Allison
Compatible Fluid Type
Transmission Fluid
Product Type
Transmission Filter
Baldwin Interchange
PT9416-MPG KIT

Description

Hydraulic Filter, Filter Design Cartridge, Set of 2 Wire Mesh Supported Maximum Performance Glass Transmission Elements, Micron Rating 40, Height 4 3/16 in, Length 4 3/16 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 1 1/2 in, Includes (2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton, For Use With Allison World Transmissions with 2 In. or 7 In. Sump, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.