Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-7/32 x 5-15/16 In

  • Mfr # PT9415-MPG KIT

  • Zoro # G7575793


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 17/32 in
Fluid Type
Hydraulic
Height
5 15/16 in
Filter Design
Cartridge
Includes
(2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9415-MPG KIT
Zoro #
G7575793
UPC #
791440079212
Country of Origin
Mexico

Dimensions

Inside Dia.
1 17/32 in
Height
5 15/16 in
Outside Dia.
3 7/32 in
Length
5 15/16 in
Width
3 7/32 in
Outside Diameter
3 1/4 in
Overall Height
5 15/16 in
Inside Diameter
1 9/16 in

Details

Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton
Micron Rating
40
Description/Special Features
Set of 2 Wire Mesh Supported Maximum Performance Glass Transmission Elements
For Use With
Allison World Transmissions with 4 Inch Sump
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Transmission Filter
Nominal Filter Rating
17 micron
Compatible Fluid Type
Transmission Fluid
Standards
ISO 9001:2015
Absolute Filter Rating
40 micron
Media Material
Cellulose
Compatible Vehicle Make
Allison
Baldwin Interchange
PT9415-MPG KIT

Description

Hydraulic Filter, Filter Design Cartridge, Set of 2 Wire Mesh Supported Maximum Performance Glass Transmission Elements, Micron Rating 40, Height 5 15/16 in, Length 5 15/16 in, Width 3 7/32 in, Outside Dia. 3 7/32 in, Inside Dia. 1 17/32 in, Includes (2) Furnished Irregular Gasket, (2) Square Cut, (6) Viton, For Use With Allison World Transmissions with 4 Inch Sump, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.